Shop All Packing Tapes
Central
Tape, 260 Nat 3"X450 Ft. Plain, PK10
Mfr # 260
Zoro # G8631769
Sold in multiples of 6 for $1,157.94
Free Shipping & Returns
$1,157.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
- Tape Width 3"
- Tape Length 450"
- Tape Color Natural
- Tape Paper Weight 3.3 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central
- MFR # 260
- Zoro # G8631769
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3" |
Tape Length | 450" |
Width | 3 |
Outside Length | 450 |
Outside Width | 3 |
Details
Item | Tape |
Tape Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Tape Color | Natural |
Tape Paper Weight | 3.3 lbs. |
Application | Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average weight cartons up to 55 lbs/25 kg. |
Type | Water Activated Tape |
Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Color | NATURAL |
Description
Tape, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMBRITE TRIMBRITE T8002 Pinstripe Tape; Red; 0.5 In. X 36 Ft. (T18-T8002)
- NINJATEK NinjaFlex Fire 1.75Mm 2Kg (3DNF0317520)
- UNI-BALL 207 Signo Gel Ultra Micro Gel Pen, Extra-Fine 0.38 mm, Blue, PK12 (1790923)
- SMEAD Envelopes, Side Load, Assorted, PK6 (89669)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7400)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P191)
- CENTRAL WTR ACTVTD TAPE, 260 NAT, 3InX450Ft, PK10 (K2525P195)
- CENTRAL Carton Tape, Natural, 70mm x 450 Ft., PK10 (K8069G)
- CENTRAL WTR ACTVTD TAPE, 260 NAT, 3InX450Ft, PK10 (K2525P293)
- CENTRAL Intertape Polymer Carton Tape, Natural, 2-1/2Inx600Ft, PK12 (K2799G)
- TAPE LOGIC Tape Logic® Pre-Printed Carton Sealing Tape, "Fragile Handle With Care", 2.2 Mil, 2" x 110 yds., Red/White, 6/Case (T902P026PK)
- Central Packing Tapes