Shop All Packing Tapes
Central
Tape, 190 White 3"X375 Ft. Central, PK10
Mfr # 190
Zoro # G8631190
product price: $109.99
/pk 10, $11.00/ea
Sold in multiples of 15 for $1,649.85
Free Shipping & Returns
$1,649.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Adhesive #410 Starch Based Adhesive
- Tape Width 3"
- Tape Length 375"
- Tape Color White
- Tape Paper Weight 3.47 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # 190
- Zoro # G8631190
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3" |
Tape Length | 375" |
Outside Length | 375 |
Outside Width | 3 |
Width | 3 |
Details
Item | Tape |
Tape Adhesive | #410 Starch Based Adhesive |
Tape Color | White |
Tape Paper Weight | 3.47 lbs. |
Color | WHITE |
Adhesive | #410 Starch Based Adhesive |
Type | Water Activated Tape |
Application | For medium weight or standard size cartons shipped in unitized loads or full pallets. |
Description
Tape, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Mailflow-To-Go Mail Storage Cabinet (SRT4280CPG)
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 24" W (56KZ99)
- CRAYOLA Large Variety Paint Brushes Classpack®, PK36 (BIN050036)
- XEROX Xerox Fuser, 110V, 100000 Yield (115R00088)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7450G)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7400)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7000G)
- CENTRAL WTR ACTVTD TAPE, 240 NAT, 72MMX450Ft, PK10 (K7000P426)
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', Kraft, 10/Case (T907270)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K6044G)
- SHURTECH BRANDS Colored Duck Tape 1.88 in. Wide 10 Yard Roll-Gold (SH381085)
- Central Packing Tape & Dispensers