Shop All Packing Tapes
Central
Tape, 190 Nat 2.5"X375 Ft. Central, PK12
Mfr # 190
Zoro # G8631419
product price: $91.65
/pk 12, $7.64/ea
Sold in multiples of 10 for $916.50
Free Shipping & Returns
$916.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive #410 Starch Based Adhesive
- Tape Width 2.5"
- Tape Length 375"
- Tape Color Natural
- Color NATURAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # 190
- Zoro # G8631419
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.5" |
Tape Length | 375" |
Outside Width | 2.5 |
Width | 3 |
Outside Length | 375 |
Details
Item | Tape |
Tape Adhesive | #410 Starch Based Adhesive |
Tape Color | Natural |
Color | NATURAL |
Adhesive | #410 Starch Based Adhesive |
Tape Paper Weight | 3.2 lbs. |
Type | Water Activated Tape |
Application | For medium weight or standard size cartons shipped in unitized loads or full pallets. |
Description
Tape, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDYJIG PLUS Paracord Bracelet & Monkey Fist Jig & Kit (SJ-PLUS)
- SCOTCH B-DrectonlFlmentTp8959Clr, 19, PK48 (8959)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 12"x 15", With Slider Closure (RS1215)
- ZORO SELECT Document Envelope, Clear, PK1000 (PL11)
- CENTRAL Tape, 260 Nat 3"X450 Ft. Central, PK10 (260)
- CENTRAL Carton Tape, Natural, 3 In. x 400 Ft., PK10 (K8496G)
- CENTRAL Carton Tape, Natural, 70mm x 450 Ft., PK10 (K8069G)
- CENTRAL WTR ACTVTD TAPE, 255 NAT, 3InX600Ft, PK10 (K6158)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K6044G)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 3InX600Ft, PK10 (K5138)
- BUSINESS SOURCE Tape, Roll, Transpr, 3/4X1296", PK12 (32949PK)
- Central Packing Tape & Dispensers