Shop All Packing Tapes
Central
Tape, 160 White 3"X600 Ft. Plain, PK10
Mfr # 160
Zoro # G8631872
product price: $157.99
/pk 10, $15.80/ea
Sold in multiples of 6 for $947.94
Free Shipping & Returns
$947.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive #410 Starch Based Adhesive
- Tape Width 3"
- Tape Length 600"
- Tape Color White
- Tape Paper Weight 3.8 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # 160
- Zoro # G8631872
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3" |
Tape Length | 600" |
Width | 3 |
Outside Length | 600 |
Outside Width | 3 |
Details
Item | Tape |
Tape Adhesive | #410 Starch Based Adhesive |
Tape Color | White |
Tape Paper Weight | 3.8 lbs. |
Color | WHITE |
Type | Water Activated Tape |
Application | For inner carton sealing or for lightweight cartons that will be shipped in unitized loads or full pallets. |
Adhesive | #410 Starch Based Adhesive |
Description
Tape, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIL BOSS Mail Boss 7134 4-Box Spreader Bar Black (7134)
- BRADY Number Label, 6, 1-1/2in.Hx7/8in.W, Vinyl (1530-6)
- BOSTITCH STAPLES 3/4""L 16GA (16S2-19SG10M)
- CANON Type 116 Magenta Toner Cartridge 1.5K YLD (1978B001)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 3InX600Ft, PK10 (K5138)
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', White, 10/Case (T907270W)
- CENTRAL WTR ACTVTD TAPE, 255 NAT, 3InX600Ft, PK10 (K6158)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7000G)
- CENTRAL WTR ACTVTD TAPE, 260 NAT, 3InX450Ft, PK10 (K2525P195)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P191)
- GENERAL SUPPLY Glass-Fiber Reinforced Kraft Sealing Tape, 3" Core, 3" x 450 ft., PK10 (UFS44HD007)
- Central Packing Tape & Dispensers