Shop All Packing Tapes
Central
Tape, 160 White 1.5"X600ft. Central, PK20
Mfr # 160
Zoro # G8631084
product price: $131.99
/pk 20, $6.60/ea
Sold in multiples of 5 for $659.95
Free Shipping & Returns
$659.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive #410 Starch Based Adhesive
- Tape Width 1.5"
- Tape Length 600"
- Tape Color White
- Application For inner carton sealing or for lightweight cartons that will be shipped in unitized loads or full pallets.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # 160
- Zoro # G8631084
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.5" |
Tape Length | 600" |
Outside Length | 600 |
Width | 2 |
Outside Width | 1.5 |
Details
Item | Tape |
Tape Adhesive | #410 Starch Based Adhesive |
Tape Color | White |
Application | For inner carton sealing or for lightweight cartons that will be shipped in unitized loads or full pallets. |
Tape Paper Weight | 1.89 lbs. |
Adhesive | #410 Starch Based Adhesive |
Type | Water Activated Tape |
Color | WHITE |
Description
Tape, Package Quantity 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINETIC SAND Spin Master Pail Natural (6062081)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, 5 Assorted Ink Colors, Black Barrel, PK8 (2126231)
- SANFORD EXPO, LOW-ODOR DRY-ERASE MARKER, EXTRA-FINE NEEDLE TIP, ASSORTED COLORS, 4PK (1871133)
- ZORO SELECT Double Wall Boxes, 36" x 24" x 24", Kraft, 5/Bundle (22XM78)
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', White, 10/Case (T907270W)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1.5InX500Ft, PK20 (K2036)
- CENTRAL Carton Sealing Tape, White, 3Inx450Ft, PK10 (K6064G)
- CENTRAL WTR ACTVTD TAPE, 260 NAT, 3InX450Ft, PK10 (K2525P195)
- CENTRAL Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K6146G)
- CENTRAL WTR ACTVTD TAPE, 280 NAT, 3InX450Ft, PK10 (K8495)
- SCOTCH Strapping Tape, Dispenser, 2 x 360 in. (50)
- Central Packing Tape & Dispensers