Shop All Packing Tapes
Central
Tape, 160 Orange 2.5"X600 Ft. Plain, PK12
Mfr # 160
Zoro # G8631102
product price: $157.99
/pk 12, $13.17/ea
Sold in multiples of 6 for $947.94
Free Shipping & Returns
$947.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Adhesive #410 Starch Based Adhesive
- Tape Width 2.5"
- Tape Length 600"
- Tape Color White
- Outside Length 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # 160
- Zoro # G8631102
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.5" |
Tape Length | 600" |
Outside Length | 600 |
Width | 3 |
Outside Width | 2.5 |
Details
Item | Tape |
Tape Adhesive | #410 Starch Based Adhesive |
Tape Color | White |
Type | Water Activated Tape |
Tape Paper Weight | 3.17 lbs. |
Application | For inner carton sealing or for lightweight cartons that will be shipped in unitized loads or full pallets. |
Color | ORANGE |
Adhesive | #410 Starch Based Adhesive |
Description
Tape, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Folder Top Tab, Blue, PK10, Expanded Width: 2" (13701)
- BRADY Number Label, 0, 3/4in.Hx9/16in.W, Vinyl (1520-0)
- STRAPBINDER #400 Banding Dispenser-Ribbon Type (#400)
- UNIVERSAL ONE Aluminum Plastic Clipboard, Silver (UNV40303)
- CENTRAL WTR ACTVTD TAPE, 260 NAT, 3InX450Ft, PK10 (K2525P293)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P577)
- CENTRAL WTR ACTVTD TAPE, 280 NAT, 3InX450Ft, PK10 (K8495)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7450G)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7350G)
- CENTRAL WTR ACTVTD TAPE, 240 NAT, 72MMX450Ft, PK10 (K7000P426)
- SCOTCH 3M™ 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Tan, 6/Case (T901373T6PK)
- Central Packing Tape & Dispensers