Shop All Packing Tapes
Central
Tape, 160 Nat 4"X600 Ft. Plain, PK6
Mfr # 160
Zoro # G8631452
product price: $79.49
/pk 6, $13.25/ea
Sold in multiples of 10 for $794.90
Free Shipping & Returns
$794.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Adhesive #410 Starch Based Adhesive
- Tape Width 4"
- Tape Length 600"
- Tape Color Natural
- Outside Length 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # 160
- Zoro # G8631452
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 4" |
Tape Length | 600" |
Outside Length | 600 |
Width | 4 |
Outside Width | 4 |
Details
Item | Tape |
Tape Adhesive | #410 Starch Based Adhesive |
Tape Color | Natural |
Color | NATURAL |
Adhesive | #410 Starch Based Adhesive |
Type | Water Activated Tape |
Tape Paper Weight | 4.88 lbs. |
Application | For inner carton sealing or for lightweight cartons that will be shipped in unitized loads or full pallets. |
Description
Tape, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHACHIHATA INC. Xstamper® Classix Self-Inking Date Stamp, 10-Year Date Band, Black (40150)
- SPRINGHILL Paper, 8.5X11", Vel Brist, White, PK250 (16000)
- BSC PREFERRED 12 x 12'' - 6 Mil White Block Reclosable Poly Bags, 500PK (S-12301)
- ZORO SELECT Corrugated Boxes, 15" x 13" x 7", Kraft, 25/Bundle (11R378)
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', Kraft, 10/Case (T907270)
- CENTRAL WTR ACTVTD TAPE, 233 NAT, 70MMX450Ft, PK10 (K2480)
- CENTRAL Central™ 260 Reinforced Tape, 7.0 Mil, 3" x 375', Kraft, 8/Case (T906260)
- CENTRAL WTR ACTVTD TAPE, 235 NAT, 72MMX450Ft, PK10 (K6904)
- CENTRAL Intertape Polymer Carton Tape, Natural, 2-1/2Inx600Ft, PK12 (K2799G)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7450G)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (F4210G)
- Central Packing Tapes