Shop All Packing Tapes
Central
Tape, 160 Nat 3"X600 Ft. Central, PK10
Mfr # 160
Zoro # G8631635
product price: $129.99
/pk 10, $13.00/ea
Sold in multiples of 6 for $779.94
Free Shipping & Returns
$779.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive #410 Starch Based Adhesive
- Tape Width 3"
- Tape Length 600"
- Tape Color Natural
- Tape Paper Weight 3.6 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # 160
- Zoro # G8631635
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 3" |
Tape Length | 600" |
Outside Length | 600 |
Outside Width | 3 |
Width | 3 |
Details
Item | Tape |
Tape Adhesive | #410 Starch Based Adhesive |
Tape Color | Natural |
Tape Paper Weight | 3.6 lbs. |
Application | For inner carton sealing or for lightweight cartons that will be shipped in unitized loads or full pallets. |
Type | Water Activated Tape |
Adhesive | #410 Starch Based Adhesive |
Color | NATURAL |
Description
Tape, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Index Tab, Allstate 1-25, White, PK25 (01701)
- NUPOST Ink Cartridge, Red, 800 Max. Page (NPTK700)
- LUXOR Classroom Chart Stand with Storage Bins (MB3040WBIN)
- EPSON Desktop Label Printer, 1-1/2"Max Label W (LW-PX800)
- CENTRAL WTR ACTVTD TAPE, 240 NAT, 72MMX450Ft, PK10 (K7000P426)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7450G)
- CENTRAL Carton Sealing Tape, White, 3Inx450Ft, PK10 (K6064G)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 3InX600Ft, PK10 (K5138)
- CENTRAL Central™ 260 Reinforced Tape, 7.0 Mil, 3" x 375', Kraft, 8/Case (T906260)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7300G)
- ZORO SELECT Lane Marker, Dots, Blue, PK500 (9MHP0)
- Central Packing Tapes