Shop All Packing Tapes
Central
Tape, 160 Nat 2.5"X600 Ft. Plain, PK12
Mfr # 160
Zoro # G8631513
product price: $129.99
/pk 12, $10.83/ea
Sold in multiples of 6 for $779.94
Free Shipping & Returns
$779.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive #410 Starch Based Adhesive
- Tape Width 2.5"
- Tape Length 600"
- Tape Color Natural
- Tape Paper Weight 3 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # 160
- Zoro # G8631513
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.5" |
Tape Length | 600" |
Width | 3 |
Outside Length | 600 |
Outside Width | 2.5 |
Details
Item | Tape |
Tape Adhesive | #410 Starch Based Adhesive |
Tape Color | Natural |
Tape Paper Weight | 3 lbs. |
Color | NATURAL |
Application | For inner carton sealing or for lightweight cartons that will be shipped in unitized loads or full pallets. |
Type | Water Activated Tape |
Adhesive | #410 Starch Based Adhesive |
Description
Tape, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRODAT Received Date Stamp (TDTE4752)
- BROTHER Label Tape, 3-1/2"x2/3", 300Rl, White (DK-1203)
- DYKEM Paint Marker, Extra Large Tip, Blue Color Family, Ink (44105)
- SPRINGHILL Paper, 8.5x11, Vellum Bristol, Blue, PK250 (026000)
- CENTRAL WTR ACTVTD TAPE, 260 NAT, 3InX450Ft, PK10 (K2525P293)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7450G)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7300G)
- CENTRAL WTR ACTVTD TAPE, 280 NAT, 3InX450Ft, PK10 (K8495)
- CENTRAL Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K6146G)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P191)
- TESA TAPE 2 In. X 110 Yd Carton Sealing Tape, Polypropylene - Clear (744-04264-00002-00)
- Central Packing Tapes