Shop All Packing Tapes
Central
Tape, 160 Nat 2.5"X600 Ft. Plain, PK12
Mfr # 160
Zoro # G8631209
product price: $129.99
/pk 12, $10.83/ea
Sold in multiples of 6 for $779.94
Free Shipping & Returns
$779.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Adhesive #410 Starch Based Adhesive
- Tape Width 2.5"
- Tape Length 600"
- Tape Color Natural
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # 160
- Zoro # G8631209
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.5" |
Tape Length | 600" |
Width | 3 |
Outside Length | 600 |
Outside Width | 2.5 |
Details
Item | Tape |
Tape Adhesive | #410 Starch Based Adhesive |
Tape Color | Natural |
Color | NATURAL |
Adhesive | #410 Starch Based Adhesive |
Application | For inner carton sealing or for lightweight cartons that will be shipped in unitized loads or full pallets. |
Tape Paper Weight | 3 lbs. |
Type | Water Activated Tape |
Description
Tape, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 5 x 5 x 37'' Kraft Square Mailing Tubes, 25PK (S-1576K)
- INNOVERA Heavyweight Photo Paper, 11 mil, 8.5 x 11, Matte White, PK50 (IVR99650)
- ZORO SELECT 18" x 8" Open Poly Bags, 4 mil, Clear (5DHT5)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Wht, PK25 (TUF-G01WW)
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', Kraft, 10/Case (T907270)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P191)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7000G)
- CENTRAL WTR ACTVTD TAPE, 260 NAT, 3InX450Ft, PK10 (K2525P195)
- CENTRAL Carton Tape, Natural, 70mm x 450 Ft., PK10 (K8069G)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7350G)
- TAPE LOGIC Tape Logic® #160 Industrial Tape, 1.6 mil, 3" x 110 yds., Clear, 24/Case (T905160)
- Central Packing Tape & Dispensers