Shop All Packing Tapes
Central
Tape, 160 Nat 2.5"X600 Ft. Plain, PK12
Mfr # 160
Zoro # G8631163
Sold in multiples of 6 for $779.94
Free Shipping & Returns
$779.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive #410 Starch Based Adhesive
- Tape Width 2.5"
- Tape Length 600"
- Tape Color Natural
- Color NATURAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central
- MFR # 160
- Zoro # G8631163
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.5" |
Tape Length | 600" |
Outside Length | 600 |
Width | 3 |
Outside Width | 2.5 |
Details
Item | Tape |
Tape Adhesive | #410 Starch Based Adhesive |
Tape Color | Natural |
Color | NATURAL |
Tape Paper Weight | 3 lbs. |
Application | For inner carton sealing or for lightweight cartons that will be shipped in unitized loads or full pallets. |
Type | Water Activated Tape |
Adhesive | #410 Starch Based Adhesive |
Description
Tape, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINNACLE Digital Floor Scale with Remote Indicator 10,000 lb./4500kg Capacity (PS3000-44-10N)
- A&D WEIGHING Replacement Sample Pan, 3 In. L, PK100 (AX-31)
- NINJATEK NinjaFlex Steel 1.75Mm 1Kg (3DNF1417510)
- SENCO WIRE STAPLES 5/8"" 5000PK (L10BABN)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P577)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7450G)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K6044G)
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', Kraft, 10/Case (T907270)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 2InX600Ft, PK14 (K2163)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 3InX600Ft, PK10 (K5138)
- FLEX TAPE FLEX TAPE WHITE 12""X10' (TFSWHTR1210)
- Central Packing Tape & Dispensers