Shop All Packing Tapes
Central
Tape, 160 Nat 2.5"X600 Ft. Plain, PK12
Mfr # 160
Zoro # G8631093
product price: $129.99
/pk 12, $10.83/ea
Sold in multiples of 6 for $779.94
Free Shipping & Returns
$779.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive #410 Starch Based Adhesive
- Tape Width 2.5"
- Tape Length 600"
- Tape Color Natural
- Type Water Activated Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # 160
- Zoro # G8631093
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.5" |
Tape Length | 600" |
Width | 3 |
Outside Width | 2.5 |
Outside Length | 600 |
Details
Item | Tape |
Tape Adhesive | #410 Starch Based Adhesive |
Tape Color | Natural |
Type | Water Activated Tape |
Application | For inner carton sealing or for lightweight cartons that will be shipped in unitized loads or full pallets. |
Adhesive | #410 Starch Based Adhesive |
Tape Paper Weight | 3 lbs. |
Color | NATURAL |
Description
Tape, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 36" x 16" x 16", Kraft, Bundle of 10 (55VM44)
- ASP License Plate Envelopes Self Seal-Preprinted, 13 X 6 1/2,100 Per Bx Pk (8322)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A920)
- ZEBRA PEN Sarasa Clip Gel Pen, Retractable, Fine 0.5 mm, Assorted Ink and Barrel Colors, PK20, 20PK (47220)
- CENTRAL Carton Tape, Natural, 3 In. x 400 Ft., PK10 (K8496G)
- CENTRAL WTR ACTVTD TAPE, 255 NAT, 3InX600Ft, PK10 (K6158)
- CENTRAL Tape, 260 Nat 3"X450 Ft. Central, PK10 (260)
- CENTRAL Intertape Polymer Carton Tape, Natural, 2-1/2Inx600Ft, PK12 (K2799G)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K6151G)
- CENTRAL Central™ 260 Reinforced Tape, 7.0 Mil, 3" x 375', Kraft, 8/Case (T906260)
- ZORO SELECT Bag Sealing Tape, PVC, Blue, 3/8In x 180 Yd (8TUF0)
- Central Packing Tapes