Shop All Packing Tapes
Central
Tape, 160 Green 2.5"X600 Ft. Plain, PK12
Mfr # 160
Zoro # G8631075
product price: $157.99
/pk 12, $13.17/ea
Sold in multiples of 6 for $947.94
Free Shipping & Returns
$947.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive #410 Starch Based Adhesive
- Tape Width 2.5"
- Tape Length 600"
- Tape Color White
- Adhesive #410 Starch Based Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # 160
- Zoro # G8631075
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.5" |
Tape Length | 600" |
Outside Length | 600 |
Width | 3 |
Outside Width | 2.5 |
Details
Item | Tape |
Tape Adhesive | #410 Starch Based Adhesive |
Tape Color | White |
Adhesive | #410 Starch Based Adhesive |
Tape Paper Weight | 3.17 lbs. |
Color | GREEN |
Application | For inner carton sealing or for lightweight cartons that will be shipped in unitized loads or full pallets. |
Type | Water Activated Tape |
Description
Tape, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Pre-Cut Mat Frames, 9in x 12in, Black, PK24 (P0072560)
- VERTEX Varicap6 Expandable 1 To 6 Post Binder 8-1/2 x 11 Black (VE196706)
- SICURIX SICURIX ID Strap Clips, 0.38" x 2.75", Clear, PK25 (BAU68010)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL24)
- CENTRAL Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7450G)
- CENTRAL Tape, 260 Nat 3"X450 Ft. Central, PK10 (260)
- CENTRAL Intertape Polymer Carton Tape, Natural, 2-1/2Inx600Ft, PK12 (K2799G)
- CENTRAL WTR ACTVTD TAPE, 255 NAT, 3InX600Ft, PK10 (K6158)
- CENTRAL WTR ACTVTD TAPE, 235 NAT, 72MMX450Ft, PK10 (K6904)
- CENTRAL Carton Tape, Natural, 3 In. x 400 Ft., PK10 (K8496G)
- CENTRAL Carton Sealing Tape, White, 3Inx450Ft, PK10 (K6064G)
- Central Packing Tapes