Shop All Packing Tapes
Central
Heavy Duty Reinforced 270, 2.5"X450ft.
Mfr # 270
Zoro # G3311238
product price: $160.99
/ea
Sold in multiples of 720 for $115,912.80
Free Shipping & Returns
$115,912.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Adhesive Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
- Tape Width 2.5"
- Tape Length 450"
- Tape Color Natural
- Overall Length 450.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # 270
- Zoro # G3311238
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.5" |
Tape Length | 450" |
Overall Length | 450.0 |
Overall Width | 2.5 |
Width | 3 |
Details
Item | Heavy Duty Reinforced |
Tape Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Tape Color | Natural |
Color | NATURAL |
Adhesive | Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911 |
Application | Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on average to heavyweight cartons up to 65 lbs/30 kg. |
Tape Paper Weight | 2.94 lbs. |
Type | Water Activated Tape |
Description
Heavy Duty Reinforced 270,2.5 In.X450ft.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 36"x48" Melamine Whiteboard, Gloss (TE544AP2)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 3", Clear (4R33)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 24" x 250', Kraft, 1 Roll (SF24)
- AT-A-GLANCE At A Glance AAG7021405 8.5 X 11 in. 24-Hour Daily Appointment Book; Simulated Leather - Black (AAG7021405)
- CENTRAL Carton Sealing Tape, White, 3Inx450Ft, PK10 (K6064G)
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', White, 10/Case (T907270W)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1InX500Ft, PK30 (K2034P577)
- CENTRAL WTR ACTVTD TAPE, 260 NAT, 3InX450Ft, PK10 (K2525P293)
- CENTRAL WTR ACTVTD TAPE, 233 NAT, 70MMX450Ft, PK10 (K2480)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7300G)
- ELECTRIDUCT Heavy Duty Industrial Grade Shipping Tape- 2" x 110yds- Clear(6 Rolls) (TAPE-PACKING-2-6PK-CL)
- Central Packing Tape & Dispensers