Shop All Rods and Hardware
Central Design
Central Design CF06-18-7 Kanne 0.44 in. Curtain Rod; 18-28 in. - Cocoa
Mfr # CF06-18-7
Zoro # G903846924
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Design
- MFR # CF06-18-7
- Zoro # G903846924
- UPC # 657379987038
- Country of Origin China
- Category Rods and Hardware
Description
Features
- Kanne 7/16" Curtain Rod
- This adjustable 7/16" cafe rod brings a simple and elegant aesthetic to any room
- Use with any lightweight drapery to enhance your window's decor
- Color: Cocoa
- Size: 0.44 in.
- Rod Size: 18-28 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION TruTouch White Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 23 in. W x 36 in. L (527337)
- STALWART Heated Blanket - Fleece Throw Powered by 12V Auxiliary Power Winter Car by Green Camo (75-BPC-2007)
- BAXTON STUDIO Andrew Modern Dining Table (104-5255)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68551)
- CENTRAL DESIGN Central Design 100-01-482 Globus 1 in. Curtain Rod; 48-84 in. - Black (100-01-482)
- CENTRAL DESIGN 0.8125 in. Harmony Curtain Rod with 66 to 120 in. Extension, Cocoa (4889-667)
- CENTRAL DESIGN Globus 1 in. Curtain Rod, 66-120 in. - Gold (CE436926)
- CENTRAL DESIGN Globus 1 in. Curtain Rod, 66-120 in. - Mahogany (CE436936)
- CENTRAL DESIGN Heavy Duty Double Traverse Rod with 30 to 48 in. Center Open, White (3211-301)
- CENTRAL DESIGN Central Design 4862-665 Crate 0.81 in. Curtain Rod; 66-120 in. - Satin Nickel (4862-665)
- KENNEY MFG Kenney Rachel 5/8" Standard Decorative Window Curtain Rod, 28-48", Antique White (KN71604V1)
- Central Design Rods and Hardware