Shop All Rods and Hardware
Central Design
Central Design CF06-18-2 Kanne 0.44 in. Curtain Rod; 18-28 in. - Black
Mfr # CF06-18-2
Zoro # G603846958
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Design
- MFR # CF06-18-2
- Zoro # G603846958
- UPC # 657379986994
- Country of Origin China
- Category Rods and Hardware
Description
Features
- Kanne 7/16" Curtain Rod
- This adjustable 7/16" cafe rod brings a simple and elegant aesthetic to any room
- Use with any lightweight drapery to enhance your window's decor
- Color: Black
- Size: 0.44 in.
- Rod Size: 18-28 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/64", PK25 (CTB 16G)
- ACHIM IMPORTING Achim OMPN84BH06 Ombre Window Curtain Panel - 50 x 84 in. - Blush (OMPN84BH06)
- WAY BASICS Way Basics Stackable Modular Storage 6 Cubes, Black (PS-MC-6-BK)
- FLASH FURNITURE Round Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24RD-020BKCHR2-GG)
- CENTRAL DESIGN Julian 0.81 in. Curtain Rod, 48-84 in. - Satin Nickel (CE436832)
- CENTRAL DESIGN Central Design 4862-665 Crate 0.81 in. Curtain Rod; 66-120 in. - Satin Nickel (4862-665)
- CENTRAL DESIGN 0.8125 in. Harmony Curtain Rod with 66 to 120 in. Extension, Cocoa (4889-667)
- CENTRAL DESIGN Crate 0.81 in. Double Curtain Rod; 28-48 in. - Satin Nickel (4762-285)
- CENTRAL DESIGN Central Design 100-01-482 Globus 1 in. Curtain Rod; 48-84 in. - Black (100-01-482)
- CENTRAL DESIGN Heavy Duty Double Traverse Rod with 30 to 48 in. Center Open, White (3211-301)
- UTOPIA ALLEY 0.75 in. Curtain Rod for 28-48 in. Windows, Black (D92Z)
- Central Design Rods and Hardware