Shop All Rods and Hardware
Central Design
Central Design 100-02-662 Flora 1 in. Curtain Rod; 66-120 in. - Black
Mfr # 100-02-662
Zoro # G603846859
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Design
- MFR # 100-02-662
- Zoro # G603846859
- UPC # 657379987908
- Country of Origin China
- Category Rods and Hardware
Description
Features
- Flora 1" Curtain Rod
- Decorate your window treatment with timeless 1" curtain rod that bring a sophisticated look into your home
- Matching double rod
- Color: Black
- Size: 1 in.
- Rod Size: 66-120 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Blue (WS27BU)
- R & R TEXTILE Mattress Cover, Anchor Band, 36x80 In. (X42101)
- BAXTON STUDIO Gisela Two-Tone Oak and Dark Gray 3-Door Shoe Storage Cabinet (152-9173)
- FLASH FURNITURE Square End Table, 21" W, 21" L, 19.75" H, Laminate Top, Wood Grain (JB-6-END-NAT-GG)
- CENTRAL DESIGN Central Design 4862-485 Crate 0.81 in. Curtain Rod; 48-84 in. - Satin Nickel (4862-485)
- CENTRAL DESIGN Central Design 4742-995 Giro 0.81 in. Double Curtain Rod; 120-170 in. - Satin Nickel (4742-995)
- CENTRAL DESIGN Flora 1 in. Double Curtain Rod; 160-240 in. - Black (100-02-1602-D)
- CENTRAL DESIGN 0.8125 in. Harmony Curtain Rod with 66 to 120 in. Extension, Cocoa (4889-667)
- CENTRAL DESIGN Central Design 4862-665 Crate 0.81 in. Curtain Rod; 66-120 in. - Satin Nickel (4862-665)
- CENTRAL DESIGN Crate 0.81 in. Double Curtain Rod; 48-84 in. - Satin Nickel (4762-485)
- KENNEY MFG Kenney Mission 1" Premium Decorative Window Double Curtain Rod, 66-120", Oil Rubbed Bronze (KN85064)
- Central Design Rods and Hardware