Shop All Packing Tapes
Central
Carton Tape, Natural, 3 In. x 450 Ft., PK10
Mfr # K6044G
Zoro # G4447773
product price: $164.99
/pk 10, $16.50/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Kraft Paper
- Tape Adhesive Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
- Tape Thickness 5.8 mil
- Tape Width 2.83"
- Tape Length 450"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central
- MFR # K6044G
- Zoro # G4447773
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2.83" |
Tape Length | 450" |
Length | 450 ft. |
Width | 3 |
Outside Length | 450 |
Outside Width | 2.83 |
Imperial Tape Length | 450 ft |
Metric Tape Length | 137.2 m |
Imperial Tape Width | 2 3/4 in |
Metric Tape Width | 72 mm |
Tape Roll Diameter | 2 3/4 in |
Description
Tape Strength Rating Light Duty, Tape Backing Material Kraft Paper, Water-Activated Packaging Tape, Imperial Tape WxL 2 3/4 in x 450 ft, Metric Tape WxL 72 mm x 137.2 m, Tape Thickness 5.8 mil, Tape Color Kraft, Tape Roll Diameter 2 3/4 in, Tape Tensile Strength 70 lb/in, Basis Weight 2.81 lb, Imperial Tape Length 450 ft, Imperial Tape Width 2 3/4 in, Max. Tape Performance Temp. Not Rated, Metric Tape Length 137.2 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. Not Rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8-1/2" x 12" Clipboard 1/2" Capacity, Pk6 (05562)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", Blue, Pk100 (UNV16161)
- TARIFOLD Sign Holder, Magnetic, Confined Space, PK2 (P194943CS)
- FELLOWES Laminating Pouches, 5 mil, 9 x 11, Gloss Clear, PK100 (5223001)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7000G)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K7400)
- CENTRAL Carton Tape, Natural, 3 In. x 400 Ft., PK10 (K8496G)
- CENTRAL Central™ 270 Reinforced Tape, 7.5 Mil, 3" x 450', White, 10/Case (T907270W)
- CENTRAL WTR ACTVTD TAPE, 280 NAT, 3InX450Ft, PK10 (K8495)
- CENTRAL WTR ACTVTD TAPE, 233 NAT, 70MMX450Ft, PK10 (K2480)
- SEALER SALES Global Industrial„¢ 12" Hand Impulse Sealer, 2mm Seal Width (12¿ KF-300H)
- Central Packing Tape & Dispensers