Shop All Handles, Levers & Controls
Central Brass
Wrist Handle (6") With Blue Index Ring And Screw-Cold, Polished Chrome
Mfr # G-4149-C
Zoro # G4512987
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Handle Style Canopy
- Handle Included Yes
- Style Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # G-4149-C
- Zoro # G4512987
- UPC # 763439048455
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Details
Finish | Polished Chrome |
Handle Style | Canopy |
Handle Included | Yes |
Style | Commercial |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Vacuum Breaker, 1-1/2 x 24-1/2", For use with Royal Flushometer (V600AA)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSMT220FP)
- PARKER 1/4" MNPT x A-LOK Tube End 316 SS Tube End Male Adapter (4MA4N-316)
- KOHLER Lustra Quick-Release Elongated Toilet Seat (4652-53)
- CENTRAL BRASS Large Canopy Handle With Screw-Diverter, Polished Chrome (G-508-D)
- CENTRAL BRASS Wrist Handle (4") With Red Index Ring And Screw-Hot, Polished Chrome (G-4147-H)
- CENTRAL BRASS 3-Point Lever Handle With Screw-Diverter, Polished Chrome (G-521-BWD)
- CENTRAL BRASS Three Handle Valve Set, IPS, Wallmount, Polished Chrome (950)
- CENTRAL BRASS Three Handle Valve Set, IPS, Wallmount, Polished Chrome (951)
- CENTRAL BRASS Large Canopy Handle With Screw-Hot, Polished Chrome (G-508-H)
- CHICAGO FAUCET Pedal Spring, Stainless Steel (834-011JKNF)
- Central Brass Handles, Levers & Controls