Shop All Handles, Levers & Controls
Central Brass
Wrist Handle (4") With Red Index Ring And Screw-Hot, Polished Chrome
Mfr # G-4147-H
Zoro # G4513748
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Handle Included Yes
- Style Commercial
- Handle Style Canopy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # G-4147-H
- Zoro # G4513748
- UPC # 763439048424
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Details
Finish | Polished Chrome |
Handle Included | Yes |
Style | Commercial |
Handle Style | Canopy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Copper Flare Gasket PK 10 (2GF-5)
- MOEN Shower Arm Brushed Nickel (CL10154BN)
- PARKER Hollow Hex Plug, M14 x 1.5, Metric (VSTI14X1.5EDCF)
- KOHLER Riff Widespread Bathroom Sink Fct Vibrant Polished Nickel, 0.5 gpm (27399-4N-SN)
- CENTRAL BRASS Three Handle Valve Set, IPS, Wallmount, Polished Chrome (950)
- CENTRAL BRASS Large Canopy Handle With Screw-Diverter, Polished Chrome (G-508-D)
- CENTRAL BRASS Two Handle Valve Set, IPS, Wallmount, Polished Chrome (6056)
- CENTRAL BRASS Large Canopy Handle With Screw-Hot, Polished Chrome (G-508-H)
- CENTRAL BRASS Round Fluted Handle With Screw-Hot, Polished Chrome (G-398-H)
- CENTRAL BRASS Lever Handle With Vandal Proof Screw-Hot, Polished Chrome (CS-19007H)
- SLOAN Handle B51A Triple Seal Handle Repair Kit (3302306)
- Central Brass Handles, Levers & Controls