Shop All Pot Fillers
Central Brass
Wall Mount Pot Filler, NPT, Wallmount, Polished Chrome, Connection Size: 1/2"
Mfr # 0398-ULEEX0
Zoro # G6507007
product price: $63.24
/ea
$63.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Connection Size 1/2"
- Finish Polished Chrome
- Mount Type Wallmount
- Handle Style Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0398-ULEEX0
- Zoro # G6507007
- UPC # 763439009692
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Dimensions
Connection Size | 1/2" |
Details
ADA Compliant | Yes |
Finish | Polished Chrome |
Mount Type | Wallmount |
Handle Style | Lever |
Style | Commercial |
Connection Type | NPT |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 3/8" Chr Tiptoe Stopper (03-4903)
- PARKER 1/2" FNPT 316 SS Cap (8 CP-SS)
- AMERIMAX HOME PRODUCTS 6 in. W X 36 in. L White PVC Snap-in Filter (86370)
- TRANSAIR Fitting, Ball Valve, For 25mm (6668 25 22GR)
- CENTRAL BRASS Wall Mount Pot Filler, NPT, Wallmount, Polished Chrome, Number of Holes: 1 Hole (0398-ULE0)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Stainless Finish (1177LF-SS)
- DELTA Traditional Wall Mount Pot Filler (1177LF-PN)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Number of Holes: 1 Hole (2AM600-SS)
- ROHL Pot Filler (A1445XIB-2)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Polished Nickel Finish (1177LF-PN)
- PFISTER Pot Filler Faucet, Wall Mount, SS (GT533-PFS)
- Central Brass Pot Fillers