Shop All Bell Traps and Drains
Central Brass
Vandal-Resistant Grid Drain, Polished Chrome, Weight: 0.9
Mfr # 3105-BP
Zoro # G4514448
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.9
- Finish Polished Chrome
- Style Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 3105-BP
- Zoro # G4514448
- UPC # 763439035905
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Details
Weight | 0.9 |
Finish | Polished Chrome |
Style | Commercial |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Diverter Spout Repair Kit (D01702)
- RHEEM Orifice (AP7492BB-12)
- AMERICAN BUILT PRO Shower Niche Tile Template, Square Plastic, 6PK (SN1212 P6)
- AMERICAN STANDARD Pedestal Sink Basin, 4" Center Hole, White (0467004.020)
- CENTRAL BRASS Vandal-Resistant Grid Drain, Polished Chrome (3105)
- ZURN 4" Pipe Dia. Cast Iron Dome Strainer, Type: Square (FD2375-NH4)
- JAY R. SMITH MANUFACTURING 4" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal (2692-04)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Adjustable Floor Drain (FD2321-IP2)
- JAY R. SMITH MANUFACTURING 3" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal (2692-03)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-3NH-5B)
- JAY R. SMITH MANUFACTURING Roof Drain Dome Strainer, 11-1/8 in Overall Dia, 5-1/4 in Overall Ht, Round, Plastic, Black (1010D)
- Central Brass Bell Traps and Drains