Shop All Widespread Bathroom Faucets
Central Brass
Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 5.1
Mfr # 81125-A
Zoro # G6510078
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant No
- Weight 5.1
- Overall Height 2.44"
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Brass
- MFR # 81125-A
- Zoro # G6510078
- UPC # 763439079251
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Overall Height | 2.44" |
Connection Size | 1/2" |
Center-Center Fitting Size | 6-16" |
Details
Number of Holes | 3 Hole |
ADA Compliant | No |
Weight | 5.1 |
Finish | Polished Chrome |
Spout Reach | 4.56" |
Flow Rate (GPM) | 1.2 |
Valve Type | Ceramic Disc |
Connection Type | NPSM |
Style | Commercial |
Installation | Deck Mount |
Handle Style | Round |
Handle Included | Yes |
Mount Type | Widespread |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 3/4" Solder Bronze Swing Check Valve (1510T 3/4)
- GRUVLOK Flexible Coupling, Ductile Iron, 10 in (0390003168)
- KOHLER Piston Service Kit, 1.28 Gpf Manual Tfv (1388750)
- ASAHI Replacement Screen, 1" Size (3186010)
- CENTRAL BRASS Slow-Close Two Handle Widespread Bathroom Faucet, NPS, Chrome, Number of Holes: 3 Hole (3127-AVN1)
- CENTRAL BRASS Slow-Close Two Handle Widespread Bathroom Faucet, NPS, Chrome, Overall Width: 22" (3127-AN1)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 4.9 (1172-11AELS-Q)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Number of Holes: 3 Hole (1125-DA)
- DELTA Two Handle Widespread Bathroom Faucet (3559-SSMPU-DST)
- KINGSTON BRASS KS4948CML Manhattan 8" Widespread Bathroom Faucet, Brushed Nickel (KS4948CML)
- KIBI Cube Bathroom Sink 8 Widespread Faucet with Drain Assembly, Chrome (KBF1024CH)
- Central Brass Bathroom Sink Faucets & Accessories