Shop All Widespread Bathroom Faucets
Central Brass
Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Flow Rate (GPM): 1.2
Mfr # 1125-A
Zoro # G6505564
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant No
- Weight 4.77
- Connection Size 1/2"
- Spout Reach 4.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 1125-A
- Zoro # G6505564
- UPC # 763439022912
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Connection Size | 1/2" |
Spout Length | 4-1/2-Inch |
Overall Height | 2.44" |
Center-Center Fitting Size | 6-16" |
Details
Number of Holes | 3 Hole |
ADA Compliant | No |
Weight | 4.77 |
Spout Reach | 4.56" |
Finish | Polished Chrome |
Valve Type | Compression |
Flow Rate (GPM) | 1.2 |
Connection Type | NPSM |
Handle Included | Yes |
Mount Type | Widespread |
Handle Style | Round |
Style | Commercial |
Installation | Deck Mount |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 8" Mount, Commercial Concealed Kitchen Sink Faucet (201-G8AE35-317XKAB)
- WESTBRASS Air Gap Kit W/ Standard Brass Cap in Polished Nickel (D200-05)
- PARKER 1/4" Compression x MNPT Brass Branch Tee 10PK (172P-4-4)
- LEGEND VALVE 2" DWV COPPER 90 ELBOW (451-008)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Number of Holes: 3 Hole (1125-DA)
- CENTRAL BRASS Slow-Close Two Handle Widespread Bathroom Faucet, NPS, Chrome, Overall Width: 22" (3127-AN1)
- CENTRAL BRASS Slow-Close Two Handle Widespread Bathroom Faucet, NPS, Chrome, Number of Holes: 3 Hole (3127-AVN1)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 4.9 (1172-11AELS-Q)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Weight: 5.1 (81125-A)
- DELTA Windemere Two Handle Widespread Bathroom Faucet (B3596LF-OB)
- KINGSTON BRASS KS1977AX 8" Widespread Bathroom Faucet, Brushed Brass (KS1977AX)
- Central Brass Widespread Bathroom Faucets