Shop All Utility Sink Faucets
Central Brass
Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 5
Mfr # 0054-URC-Q
Zoro # G6855625
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5
- Overall Width 10"
- Finish Rough Chrome
- ADA Compliant Yes
- Number of Holes 2 Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Brass
- MFR # 0054-URC-Q
- Zoro # G6855625
- UPC # 763439004567
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Overall Width | 10" |
Spout Length | 5-3/4-Inch |
Connection Size | 1/2" |
Center-Center Fitting Size | 7.38 - 8.13" |
Details
Weight | 5 |
Finish | Rough Chrome |
ADA Compliant | Yes |
Number of Holes | 2 Hole |
Spout Reach | 5.75" |
Installation | Wall Mount |
Style | Commercial |
Mount Type | Wallmount |
Handle Style | Canopy |
Valve Type | Compression |
Connection Type | NPT |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 6" x 4", Specific Fitting Shape: Straight (ZUSA-STF-BW-129)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0200X4.00-7-4)
- TOTO Base Plate Assembly A100200 (THU9850)
- ANVIL 5X12 Grb Std Blk Erw Nipple (0330060203)
- CENTRAL BRASS Two Handle Exposed Shower Set, NPT, Wallmount, Polished Chrome (1379)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.2 (0050-URC)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Height: 4.63" (0094-A)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.8 (0094-H)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Number of Holes: 2 Hole (0054-YELSRC-Q)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Chrome, Number of Holes: 2 Hole (0054-U-Q)
- KINGSTON BRASS Laundry Tray Faucet, Polished Chrome (KB471)
- Central Brass Utility Sink Faucets