Shop All Utility Sink Faucets
Central Brass
Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.8
Mfr # 0050-URC-QI
Zoro # G6502012
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 4.8
- Overall Width 11.88"
- Finish Rough Chrome
- Mount Type Wallmount
- Spout Length 2-1/2-Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0050-URC-QI
- Zoro # G6502012
- UPC # 763439003935
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Overall Width | 11.88" |
Spout Length | 2-1/2-Inch |
Center-Center Fitting Size | 7.38 - 8.13" |
Connection Size | 1/2" |
Details
Weight | 4.8 |
Finish | Rough Chrome |
Mount Type | Wallmount |
Style | Commercial |
Installation | Wall Mount |
Number of Holes | 2 Hole |
Spout Reach | 2.5" |
Connection Type | NPT |
Handle Style | Canopy |
Handle Included | Yes |
ADA Compliant | Yes |
Valve Type | Compression |
Description
This CENTRAL BRASS Two Handle Wallmount Service Sink Faucet has a weight of 4.8, an overall width of 11.88", a rough chrome finish, a wallmount mount type, a spout length of 2-1/2-Inch, a commercial style, a wall mount installation, two holes, a spout reach of 2.5", a NPT connection type, a canopy handle style, a handle included, a center-center fitting size of 7.38 - 8.13", a connection size of 1/2", and a compression valve type.
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (462-030)
- PARKER 1/2" MNPT x 1-1/2" TBE Brass Long Pipe Nipple (VS215PNL-8-15)
- GF PIPING SYSTEMS 1" Spigot PVC Y Check Valve (192304008)
- ZORO SELECT Beam Bracket, Rod Sz 5/8 In, 2 3/16 In L (0500088448)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0094-A1)
- CENTRAL BRASS Gravity Faucet, NPSM, Single Hole, Polished Chrome (426)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Number of Holes: 2 Hole (0054-YELSRC-Q)
- CENTRAL BRASS Two Handle Utility Shower, IP, Cooper Sweat, Wallmount, Rough Chrome (0477-RC)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass, Connection Size: 1/2" (0466-5)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 5 (0054-URC-Q)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (469)
- Central Brass Utility Sink Faucets