Shop All Utility Sink Faucets
Central Brass
Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Overall Width: 10"
Mfr # 0051-URC
Zoro # G6510455
product price: $85.10
/ea
Free Shipping & Returns
$85.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.9
- Finish Rough Chrome
- Overall Width 10"
- Handle Style Canopy
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0051-URC
- Zoro # G6510455
- UPC # 763439004239
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Overall Width | 10" |
Center-Center Fitting Size | 7.38 - 8.13" |
Spout Length | 2-1/2-Inch |
Connection Size | 1/2" |
Details
Weight | 3.9 |
Finish | Rough Chrome |
Handle Style | Canopy |
ADA Compliant | Yes |
Style | Commercial |
Handle Included | Yes |
Installation | Wall Mount |
Spout Reach | 2.5" |
Number of Holes | 2 Hole |
Mount Type | Wallmount |
Connection Type | NPT |
Valve Type | Compression |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 3/4" x 3/4" (79445)
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (5P437)
- DELTA Delta Hdf Single-Setting Hand Shower (RPW124HDF)
- WATTS BRASS & TUBULAR 15x15 Access Panel (APU15)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.8 (0094-H)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Height: 5.5" (0084-A1)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Chrome (0471-RC)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Spout Reach: 4.13" (80084-ELS17)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (466)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.9 (0084-H)
- BK RESOURCES Optiflow Heavy Duty Faucet, 8" Gooseneck Spout, 8" O.C. Splash Mount (BKF-8G-G)
- Central Brass Utility Sink Faucets