Shop All Utility Sink Faucets
Central Brass
Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Number of Holes: 2 Hole
Mfr # 0054-YELSRC-Q
Zoro # G6504627
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5.8
- Finish Rough Chrome
- Overall Width 15.75"
- Connection Type NPT
- Valve Type Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0054-YELSRC-Q
- Zoro # G6504627
- UPC # 763439004635
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Overall Width | 15.75" |
Spout Length | 5-3/4-Inch |
Connection Size | 1/2" |
Center-Center Fitting Size | 3 - 13" |
Details
Weight | 5.8 |
Finish | Rough Chrome |
Connection Type | NPT |
Valve Type | Compression |
Mount Type | Wallmount |
Handle Included | Yes |
Style | Commercial |
Number of Holes | 2 Hole |
ADA Compliant | Yes |
Spout Reach | 5.75" |
Handle Style | Wrist Blade |
Installation | Wall Mount |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA013240)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2459 psi (091-050-040)
- RICHELIEU 3 316inch 81 mm Surface Mounted Slide Latch for Bathroom Partition Door, Chrome (50200140)
- KOHLER Triton Bowe Service Sink Faucet (837T60-4A-CP)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.8 (0050-URC-QI)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (466)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 5.6 (0054-URC-QI)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (468)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 3.7 (0094-A17)
- CENTRAL BRASS Lawn Faucet, NPT, Single Hole, Rough Brass, Weight: 1.21 (0575-1/2)
- KOHLER Gooseneck Touchless Deck-Mount Faucet Wi (13472-CP)
- Central Brass Utility Sink Faucets