Shop All Utility Sink Faucets
Central Brass
Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Chrome, Number of Holes: 2 Hole
Mfr # 0054-U-Q
Zoro # G6506483
product price: $127.82
/ea
Free Shipping & Returns
$127.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 5
- Finish Polished Chrome
- Overall Width 10"
- Spout Length 5-3/4-Inch
- Mount Type Wallmount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0054-U-Q
- Zoro # G6506483
- UPC # 763439004505
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Overall Width | 10" |
Spout Length | 5-3/4-Inch |
Connection Size | 1/2" |
Center-Center Fitting Size | 7.38 - 8.13" |
Details
Weight | 5 |
Finish | Polished Chrome |
Mount Type | Wallmount |
Style | Commercial |
Spout Reach | 5.75" |
Connection Type | NPT |
ADA Compliant | Yes |
Handle Included | Yes |
Number of Holes | 2 Hole |
Installation | Wall Mount |
Valve Type | Compression |
Handle Style | Canopy |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION COMMERCIAL FAUCETS Wall, Brass, Low Arc Service Sink Faucet (77-9206)
- ZORO SELECT 1" x 6" Black Pipe Nipple Sch 160 (82610)
- KOHLER Assembly, Handle (1273855-BN)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 40, 20 psi (800-Y03-20)
- CENTRAL BRASS Two Handle Shampoo Faucet, NPSM, Polished Chrome, Number of Holes: 3 Hole (1131-B)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.2 (0050-URC)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0094-A1)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 3.7 (0094-A17)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Chrome (0471-RC)
- CENTRAL BRASS Two Handle Exposed Shower Set, NPT, Wallmount, Polished Chrome (1380)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 8" O.C. Splash Mount (BKF-8W-12-G)
- Central Brass Utility Sink Faucets