Shop All Pre-rinse Faucets and Accessories
Central Brass
Two Handle Wallmount Pre-Rinse Faucet, NPT, Wallmount, Polished Chrome, Weight: 12.9
Mfr # 80047-ULE60-AD3
Zoro # G4514143
product price: $386.09
/ea
Free Shipping & Returns
$386.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pre-Rinse
- Material Cartridges : Ceramic; Hose : Stainless Steel
- Mounting Hole Center to Center 7-7/8" to 8-1/8"
- Flow Rate 1.1 gpm
- Connection Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 80047-ULE60-AD3
- Zoro # G4514143
- UPC # 763439005748
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Connection Size | 1/2" |
Length (In.) | Hose: 44" |
Size | Lever Handle: 2-3/8"; Quick Install Riser With Spring Guide: 24"; NPT Female Thread: 1/2-14"; Connection Size: 1/2" |
Overall Width | 13.13" |
Center-Center Fitting Size | 7.38 - 8.13" |
Details
Sub-Category | Pre-Rinse |
Material | Cartridges : Ceramic; Hose : Stainless Steel |
Mounting Hole Center to Center | 7-7/8" to 8-1/8" |
Flow Rate | 1.1 gpm |
Finish | Polished Chrome |
Number of Holes | 2 Hole |
Valve Type | Ceramic Disc |
ADA Compliant | Yes |
Weight | 12.9 |
Connection Type | NPT |
Style | Commercial |
Spout Reach | 13.75" |
Flow Rate (GPM) | 1.1 |
Mount Type | Wallmount |
Handle Style | Lever |
Handle Included | Yes |
Installation | Wall Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" x 5" GALVANIZED NIPPLE (356-088E)
- KOHLER Purist Valve Trim-Lever (TS14423-4-2MB)
- ACORN CONTROLS Hand-Wash Station (EPS1010-F11)
- EZ-FLO EASTMAN Toiler Tank Bolt, PK10 (40047GR)
- CENTRAL BRASS Pull Out Spray Head and 60" Heavy Duty Rubber Hose Kit for 1130, Chrm (CS-45002)
- CENTRAL BRASS Pre-Rinse Assembly, Polished Chrome (640)
- ENCORE Pre-Rinse Spray Valve, 0.65 gpm Flow Rate (KLP50-0220-65)
- DANCO Side Spray Head, 1/4 In, Black (9D00010345)
- T&S BRASS Spray Face (1)
- T&S BRASS Add-On Faucet, 6 Nozzle, Lever Handle (B-0155)
- T&S BRASS Spray Valve3/8" For - Part# B107 (B107)
- Central Brass Kitchen Faucets & Accessories