Shop All Pre-rinse Faucets and Accessories
Central Brass
Two Handle Wallmount Pre-Rinse Faucet, NPT, Wallmount, Polished Chrome, Weight: 12.7
Mfr # 80047-ULE60-AD0
Zoro # G4514028
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pre-Rinse Assembly
- Length (In.) Hose: 44"
- Size Lever Handle: 2-3/8"; Quick Install Riser With Spring Guide: 24"; NPS Female Thread: 1/2-14"; Connection Size: 1/2"
- Connection Size 1/2"
- Flow Rate 1.1 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 80047-ULE60-AD0
- Zoro # G4514028
- UPC # 763439005724
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | Hose: 44" |
Size | Lever Handle: 2-3/8"; Quick Install Riser With Spring Guide: 24"; NPS Female Thread: 1/2-14"; Connection Size: 1/2" |
Connection Size | 1/2" |
Overall Width | 13.13" |
Center-Center Fitting Size | 7.38 - 8.13" |
Details
Sub-Category | Pre-Rinse Assembly |
Flow Rate | 1.1 gpm |
Material | Cartridges : Ceramic; Hose : Stainless Steel |
Number of Holes | 2 Hole |
Finish | Polished Chrome |
Valve Type | Ceramic Disc |
ADA Compliant | Yes |
Mounting Hole Center to Center | 7-7/8" to 8-1/8" |
Weight | 12.7 |
Style | Commercial |
Mount Type | Wallmount |
Installation | Wall Mount |
Handle Style | Lever |
Handle Included | Yes |
Flow Rate (GPM) | 1.1 |
Connection Type | NPT |
Spout Reach | 13.75" |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch ABS P-Trap With Union (6793211)
- ZORO SELECT Tee, 12 in Pipe Size, Schedule 40, Socket (401120)
- KOHLER Side Spray Service Kit (1232979-SN)
- PFISTER Pfister Rhen 24" Towel Bar Matte Black (BTB-RH2B)
- CENTRAL BRASS Pull Out Spray Head and 60" Heavy Duty Rubber Hose Kit for 1130, Chrm (CS-45002)
- CENTRAL BRASS Pre-Rinse Assembly, Polished Chrome (640)
- ALLPOINTS Pre-Rinse Hose Assembly - 44" (322156)
- T&S BRASS Hose, Pre-Rinse , 48", Leadfree (B0048H)
- T&S BRASS Waste Drain Valve, Twist Handle, 3-1/2 X 2 (B-3952)
- BK RESOURCES Optiflow Pre-Rinse Assembly, 8" O.C. Splash Mount, 10"Add-A-Faucet (BKF-SMPR-WB-AF10-G)
- DOMINION COMMERCIAL FAUCETS Faucet Spray Spring Hose, Comm Kitchen (77-9004PR)
- Central Brass Kitchen Faucets & Accessories