Shop All Pre-rinse Faucets and Accessories
Central Brass
Two Handle Wallmount Pre-Rinse Faucet, NPT, Wallmount, Polished Chrome, Weight: 11.4
Mfr # 80047-ULE60
Zoro # G4513662
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pre-Rinse
- Material Cartridges : Ceramic; Hose : Stainless Steel
- Number of Holes 2 Hole
- Mounting Hole Center to Center 7-7/8" to 8-1/8"
- Size Lever Handle: 2-3/8"; Quick Install Riser With Spring Guide: 24"; NPT Female Thread: 1/2-14"; Connection Size: 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 80047-ULE60
- Zoro # G4513662
- UPC # 763439005717
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | Lever Handle: 2-3/8"; Quick Install Riser With Spring Guide: 24"; NPT Female Thread: 1/2-14"; Connection Size: 1/2" |
Length (In.) | Hose: 44" |
Connection Size | 1/2" |
Overall Width | 13.13" |
Center-Center Fitting Size | 7.38 - 8.13" |
Details
Sub-Category | Pre-Rinse |
Material | Cartridges : Ceramic; Hose : Stainless Steel |
Number of Holes | 2 Hole |
Mounting Hole Center to Center | 7-7/8" to 8-1/8" |
Valve Type | Ceramic Disc |
ADA Compliant | Yes |
Finish | Polished Chrome |
Flow Rate | 1.1 gpm |
Weight | 11.4 |
Connection Type | NPT |
Spout Reach | 13.75" |
Handle Included | Yes |
Installation | Wall Mount |
Handle Style | Lever |
Style | Commercial |
Mount Type | Wallmount |
Flow Rate (GPM) | 1.1 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Threaded Mount Hanger 316SS 3/4" C (CHT-PS-088-X)
- ZORO SELECT 1" OD x 6 ft. Welded 316 Stainless Steel Tubing (5LVP5)
- ABB Thomas & Betts #TRC112-1 1-1/2 in. Galvanized Coupling (64015)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Connection Size: 1/2" (0048-UA)
- CENTRAL BRASS Pre-Rinse Assembly, Polished Chrome (640)
- CENTRAL BRASS Pull Out Spray Head and 60" Heavy Duty Rubber Hose Kit for 1130, Chrm (CS-45002)
- T&S BRASS Rubber Ring For - Part# Ts007861-45M (TS007861-45M)
- T&S BRASS 3-1/2 Vandal Resistant Drain Guard (017694-45)
- T&S BRASS Open Hose Reel, Stainless, 3/8 ft.x 12 ft. (B-7102-01)
- T&S BRASS Wall Mount Elbow, 123X Rigid Gooseneck, 1.5Gpm Ros (B-2456-W)
- ALLPOINTS Spray Head - Variable (561563)
- Central Brass Pre-rinse Faucets and Accessories