Shop All Pre-rinse Faucets and Accessories
Central Brass
Two Handle Wallmount Pre-Rinse Faucet, NPT, Wallmount, Polished Chrome, Flow Rate (GPM): 1.1
Mfr # 0047-ULE60
Zoro # G4514116
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pre-Rinse
- Number of Holes 2 Hole
- ADA Compliant Yes
- Flow Rate 1 gpm
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0047-ULE60
- Zoro # G4514116
- UPC # 763439005304
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Connection Size | 1/2" |
Size | Lever Handle: 2-3/8"; Quick Install Riser: 24"; Connection Size: 1/2" |
Length (In.) | Hose: 44" |
Overall Width | 12" |
Center-Center Fitting Size | 7.38 - 8.13" |
Details
Sub-Category | Pre-Rinse |
Number of Holes | 2 Hole |
ADA Compliant | Yes |
Flow Rate | 1 gpm |
Finish | Polished Chrome |
Mounting Hole Center to Center | 7-7/8" to 8-1/8" |
Valve Type | Compression |
Material | Stainless Steel |
Weight | 11.4 |
Connection Type | NPT |
Flow Rate (GPM) | 1.1 |
Handle Style | Lever |
Style | Commercial |
Installation | Wall Mount |
Handle Included | Yes |
Mount Type | Wallmount |
Spout Reach | 13.75" |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 X 3/4 RED ELBOW 90 (450-113)
- KOHLER Fill Valve Kit (1097230)
- MADE TO MATCH 15" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed (GB1212CS)
- DISTINCT KITCHEN AND BATH Tytanit 32 W x 56 D Shower Base (3.83110/B/SC-M1/C/ST)
- CENTRAL BRASS Pre-Rinse Assembly, Polished Chrome (640)
- CENTRAL BRASS Pull Out Spray Head and 60" Heavy Duty Rubber Hose Kit for 1130, Chrm (CS-45002)
- T&S BRASS Valve, Spray - Pre-Rinse (B-0107-C35)
- DANCO Side Spray Head, 1/4 In, Black (9D00010345)
- DOMINION COMMERCIAL FAUCETS Faucet Spray Spring Hose, Wall, Spray (77-9005RP)
- T&S BRASS Pre Rinse Unit8" Ctr Wall For - Part# B0133 (B0133)
- PIONEER FAUCETS Pull-Down Spray Head And Spray Head Hose-1.8 GPM, Polished Chrome (X-4200180)
- Central Brass Pre-rinse Faucets and Accessories