Shop All Pre-rinse Faucets and Accessories
Central Brass
Two Handle Wallmount Pre-Rinse Faucet, NPT, Wallmount, Polished Chrome, Connection Size: 1/2"
Mfr # 80047-ULE60-AD1
Zoro # G4512418
product price: $382.06
/ea
Free Shipping & Returns
$382.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pre-Rinse Assembly
- Material Cartridges : Ceramic; Hose : Stainless Steel
- Flow Rate 1.1 gpm
- Number of Holes 2 Hole
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 80047-ULE60-AD1
- Zoro # G4512418
- UPC # 763439005731
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Connection Size | 1/2" |
Length (In.) | Hose: 44" |
Size | Lever Handle: 2-3/8"; Quick Install Riser With Spring Guide: 24"; NPS Female Thread: 1/2-14"; Connection Size: 1/2" |
Overall Width | 13.13" |
Center-Center Fitting Size | 7.38 - 8.13" |
Details
Sub-Category | Pre-Rinse Assembly |
Material | Cartridges : Ceramic; Hose : Stainless Steel |
Flow Rate | 1.1 gpm |
Number of Holes | 2 Hole |
ADA Compliant | Yes |
Finish | Polished Chrome |
Valve Type | Ceramic Disc |
Mounting Hole Center to Center | 7-7/8" to 8-1/8" |
Weight | 12.8 |
Spout Reach | 13.75" |
Flow Rate (GPM) | 1.1 |
Mount Type | Wallmount |
Installation | Wall Mount |
Style | Commercial |
Handle Included | Yes |
Handle Style | Lever |
Connection Type | NPT |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVERSE THREAD Male Flare (QC-1234-LH)
- LEGEND VALVE 3" T-301 CAST IRON GATE VALVE (116-103)
- AMERICAN STANDARD Lever Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (7385004.002)
- ZURN 8" Mount, Spout, Chrome (G67853)
- CENTRAL BRASS Pre-Rinse Assembly, Polished Chrome (640)
- CENTRAL BRASS Pull Out Spray Head and 60" Heavy Duty Rubber Hose Kit for 1130, Chrm (CS-45002)
- T&S BRASS Riser Tube - 18" For - Part# Ts5R (TS5R)
- T&S BRASS Pre-Rinse Add-On Faucet, 2.2 gpm (B-0156)
- T&S BRASS Swivel Faucet w/12 Swing Nozzle, B-0231 (B-0231*****##*)
- FISHER MFG Ultra-Spray Valve 3/8" (71307)
- FISHER MFG Ultra-Spray Valve3/8" For - Part# 2990 (2990)
- Central Brass Kitchen Faucets & Accessories