Shop All Kitchen Faucets
Central Brass
Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 3.9
Mfr # 0047-TA3
Zoro # G6508538
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Connection Size 1/2"
- Spout Length 12-Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0047-TA3
- Zoro # G6508538
- UPC # 763439001115
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Connection Size | 1/2" |
Spout Length | 12-Inch |
Overall Width | 10" |
Center-Center Fitting Size | 7.38 - 8.13" |
Details
Number of Holes | 2 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Valve Type | Compression |
Flow Rate (GPM) | 1.5 |
Weight | 3.9 |
Connection Type | NPT |
Handle Included | Yes |
Style | Commercial |
Installation | Wall Mount |
Mount Type | Wallmount |
Spout Reach | 12" |
Handle Style | Canopy |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.5 gpf, Polished Chrome, Urinal Regal 186 Xl (3082653)
- LARSEN SUPPLY CO 1-1/2Ss Snap Hole Cover (03-1453)
- EVERFLOW 3/8" x 1/4" Reducing Short Nut for Flare Pipe Fittings; Forged Brass (F41FSR-3814)
- ADVANCED DRAINAGE SYSTEMS CAP 6"" BLK (0631AA)
- CENTRAL BRASS Two Handle Concealed Ledge Kitchen Faucet, NPSM, Widespread, Chrome, Number of Holes: 3 Hole (1172-ELS17-E0.5)
- CENTRAL BRASS Single Handle Dishwasher Faucet, NPSM, Single Hole, Polished Chrome (282)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0048-SLE0)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Width: 15.75" (80122-ELS17)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet in Chrome (0047-ULE3)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.1 (0047-UA3)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (431-ABCP)
- Central Brass Kitchen Faucets & Accessories