Shop All Kitchen Faucets
Central Brass
Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 3.8
Mfr # 0047-TA1
Zoro # G6855126
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Valve Type Compression
- Flow Rate (GPM) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0047-TA1
- Zoro # G6855126
- UPC # 763439001078
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Overall Width | 10" |
Connection Size | 1/2" |
Spout Length | 8-Inch |
Center-Center Fitting Size | 7.38 - 8.13" |
Details
Number of Holes | 2 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Valve Type | Compression |
Flow Rate (GPM) | 1.5 |
Weight | 3.8 |
Handle Included | Yes |
Connection Type | NPT |
Spout Reach | 7.88" |
Style | Commercial |
Handle Style | Canopy |
Installation | Wall Mount |
Mount Type | Wallmount |
Description
This CENTRAL BRASS Two Handle Wallmount Kitchen Faucet has a polished chrome finish and a weight of 3.8. It has two holes and a compression valve type with a flow rate of 1.5 GPM. The overall width is 10" and the connection size is 1/2". The spout length is 8-Inch and the spout reach is 7.88". It has a commercial style with a canopy handle style and is wall mount installed. The center-center fitting size is 7.38 - 8.13" and the mount type is wallmount. Handle is included. Connection type is NPT.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert, 3/4 in x 1/2 in Pipe Size (1406101)
- DIXON Cam and Groove Adapter x MNPT 2", AL (G200-F-AL)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Copper Sweat Adapter (APXFS1212)
- MOEN Handle Cap Kit - (114324)
- CENTRAL BRASS Glass Filler, NPSM, Single Hole, Polished Chrome (393)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.89 (0127-A)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet in Chrome (0047-ULE3)
- CENTRAL BRASS 8 in. Two Canopy Handle Wallmount Kitchen Faucet - Polished Chrome (CE394290)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0047-UA)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 3.9 (0047-TA3)
- KOHLER Artifacts Bar Sink Faucet, Victorian Spout Design (99267-2MB)
- Central Brass Kitchen Faucets & Accessories