Shop All Kitchen Faucets
Central Brass
Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Valve Type: Ceramic Disc
Mfr # 80047-UA1
Zoro # G6855038
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Connection Size 1/2"
- Overall Width 11.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 80047-UA1
- Zoro # G6855038
- UPC # 763439078926
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Connection Size | 1/2" |
Overall Width | 11.88" |
Spout Length | 8-Inch |
Center-Center Fitting Size | 7.38 - 8.13" |
Details
Number of Holes | 2 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Flow Rate (GPM) | 1.5 |
Valve Type | Ceramic Disc |
Weight | 4 |
Spout Reach | 7.88" |
Style | Commercial |
Connection Type | NPT |
Installation | Wall Mount |
Handle Included | Yes |
Handle Style | Canopy |
Mount Type | Wallmount |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL 1" FNPT Low Lead Brass Spring Check Valve w/Taps (CVB-4TLF)
- PARKER 1/4" A-LOK x 1/8" MNPT Brass Straight Connector (2MSC4N-B)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp Single Pin Squeeze Clamp - 304SS (13MHHMQ-1-304)
- KOHLER Brazn Pill Undercounter Lavatory White (21057-0)
- CENTRAL BRASS Two Handle Concealed Ledge Kitchen Faucet, NPSM, Widespread, Chrome, Number of Holes: 3 Hole (1172-ELS17-E0.5)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Overall Width: 12" (0047-ULE17)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.28 (0126-A)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.1 (0047-UA3)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet in Chrome (0047-ULE3)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0048-SLE0)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (431-ABCP)
- Central Brass Kitchen Faucets