Shop All Kitchen Faucets
Central Brass
Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome
Mfr # 0048-SLE0
Zoro # G6855302
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Connection Size 1/2"
- Overall Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0048-SLE0
- Zoro # G6855302
- UPC # 763439007797
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Connection Size | 1/2" |
Overall Width | 12" |
Spout Length | 6-Inch |
Center-Center Fitting Size | 6.5 - 9.5" |
Details
Number of Holes | 2 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Valve Type | Compression |
Flow Rate (GPM) | 1.5 |
Weight | 4.3 |
Style | Commercial |
Mount Type | Wallmount |
Connection Type | NPT |
Handle Included | Yes |
Handle Style | Lever |
Installation | Wall Mount |
Spout Reach | 6.25" |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PPG PROLUXE GAL Deep PRM Solid Base (SIK710-140/01)
- FLEX-STRUT Pipe Clamp, Parallel, 1-1/4" (FS-7880-1-1/4 E/G)
- BOB Float Valve, 1in., LF Brass, Pipe Mount (R400-1-LF)
- NIBCO 4" x 4" x 3" NOM C Copper Reducing Tee (611R 4x4x3)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4 (0047-UA1)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.4 (0048-UA1)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.77 (0122-A)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet in Chrome (0047-ULE3)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Spout Reach: 4.13" (0122-ELS17)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Width: 15.75" (80122-ELS17)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Fountain, Outdoor, Stone, Sanitary (LK500GN05L2)
- Central Brass Kitchen Faucets & Accessories