Shop All Kitchen Faucets
Central Brass
Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome
Mfr # 0047-TA
Zoro # G6855232
product price: $82.68
/ea
Free Shipping & Returns
$82.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Spout Length 6-Inch
- Flow Rate (GPM) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0047-TA
- Zoro # G6855232
- UPC # 763439001047
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Spout Length | 6-Inch |
Overall Width | 10" |
Connection Size | 1/2" |
Center-Center Fitting Size | 7.38 - 8.13" |
Details
Number of Holes | 2 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Flow Rate (GPM) | 1.5 |
Valve Type | Compression |
Weight | 3.8 |
Mount Type | Wallmount |
Style | Commercial |
Installation | Wall Mount |
Handle Style | Canopy |
Handle Included | Yes |
Spout Reach | 6.25" |
Connection Type | NPT |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (302335)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-7/8" O.D., 20 in H (255485-75)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T6BNH30)
- STEEL & OBRIEN 4" Tri-Clamp End x Short Weld Ferrule - 5/8" Long 316SS (14WMP-4-316)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.5 (0048-UA3)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.1 (0047-UA3)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.95 (80123-A)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome (0128-A)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Overall Width: 12" (0047-ULE17)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome (0048-TA)
- CURTIS Faucet - Type "Spb For - Part# Wcwc-1803 (WCWC-1803)
- Central Brass Kitchen Faucets & Accessories