Shop All Handles, Levers & Controls
Central Brass
Two Handle Valve Set, IPS, Wallmount, Polished Chrome
Mfr # 80905
Zoro # G4513382
$73.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Brass
- Type Tub Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Brass
- MFR # 80905
- Zoro # G4513382
- UPC # 763439089854
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Details
Finish | Chrome |
Material | Brass |
Type | Tub Only |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/4 in Pipe Size (8342G001MS)
- RUVATI 28" Undermnt Tight Radius 60/40 Dbl Bowl 16 Gauge SS Kitchen Sink (RVH7255)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L614VB-LE)
- ORION Cap, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 CAP)
- CENTRAL BRASS Canopy Handle With Screw-Cold, Polished Chrome (G-523-C)
- CENTRAL BRASS Tear Drop Handle With Screw-Hot, Polished Chrome (G-518-H)
- CENTRAL BRASS Large Canopy Handle With Screw-Diverter, Polished Chrome (G-508-D)
- CENTRAL BRASS Two Handle Valve Set, IPS, Wallmount, Polished Chrome (6056)
- CENTRAL BRASS Lever Handle With Vandal Proof Screw-Cold, Polished Chrome (CS-19007C)
- CENTRAL BRASS Three Handle Valve Set, IPS, Wallmount, Polished Chrome (951)
- MOEN Handle Kit, 188030SRS (188030SRS)
- Central Brass Kitchen Faucets & Accessories