Shop All Showerheads and Tub Faucets
Central Brass
Two Handle Tub Set, Polished Chrome, Wall
Mfr # 80926
Zoro # G6511164
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Canopy Handles, Shower Head, Arm and Flange, Ceramic Disc Cartridges
- Mounting Type Wall
- Finish Polished Chrome
- Width Shower: 2-1/16"
- Depth Shower: 4-7/8", Valve: 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Brass
- MFR # 80926
- Zoro # G6511164
- UPC # 763439079213
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Width | Shower: 2-1/16" |
Depth | Shower: 4-7/8", Valve: 3" |
Face Dia. | Shower Face Dia: 2-1/16" |
Details
Item | Two Handle Tub Set |
Features | Canopy Handles, Shower Head, Arm and Flange, Ceramic Disc Cartridges |
Mounting Type | Wall |
Finish | Polished Chrome |
Connection | 1/2" IPS |
Standards | ASME A112.18.1 |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element Wrench, Steel (45058)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA036240)
- ZORO SELECT Shower Rod, Polished Chrome Finish, 72"L (15123)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 1 in (BULK-PF-469)
- CENTRAL BRASS Two Handle Shower Set, CXC, Wallmount, Polished Chrome (826)
- CENTRAL BRASS Two Handle Tub Set, Polished Chrome, Wall (6086-Z)
- CENTRAL BRASS Two Handle Tub Set, Polished Chrome, Wall (0808-Z)
- CENTRAL BRASS Two Handle Shower Set, Polished Chrome, Wall (6266)
- CENTRAL BRASS 3-Valve Bath and Shower Fitting, Polished Chrome, Wall (0868-Z)
- CENTRAL BRASS Two Handle Shower Set, Polished Chrome, Wall (926)
- WHEDON PRODUCTS Whedon SaverShower Plus Shower Head, 1.8 gpm, Brass, Chrome (USP1C)
- Central Brass Showerheads and Tub Faucets