Shop All Showerheads and Tub Faucets
Central Brass
Two Handle Tub Set, Polished Chrome, Wall
Mfr # 0908-Z
Zoro # G6510656
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Canopy Handles, Replaceable Seats
- Mounting Type Wall
- ADA Compliant No
- Finish Polished Chrome
- Width Tub: 2-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0908-Z
- Zoro # G6510656
- UPC # 763439019479
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Width | Tub: 2-9/16" |
Depth | Valve: 3-1/4" |
Connection Size | 1/2" |
Center-Center Fitting Size | 8" |
Details
Item | Two Handle Tub Set |
Features | Canopy Handles, Replaceable Seats |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Polished Chrome |
Connection | 1/2" I.P.S. |
Standards | ASME A112.18.1 |
Connection Type | IPS |
Weight | 4.98 |
Handle Style | Canopy |
Handle Included | Yes |
Style | Commercial |
Mount Type | Wallmount |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 4" BLACK NIPPLE (355-026)
- ZORO SELECT 304 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 1 1/2 in Overall Long, Threaded on Both Ends (T4BNE02)
- KINGSTON BRASS KF4315BB 1/2" FIP X 3/8" OD Comp Straight Stop Valve, Brushed Brass (KF4315BB)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1" x 1/2" Pipe Size, CTS Spigot x CTS Hub (2GKF8)
- CENTRAL BRASS Two Handle Shower Set, CXC, Wallmount, Polished Chrome (826)
- CENTRAL BRASS Two Handle Tub Set, Polished Chrome, Wall (6086-Z)
- CENTRAL BRASS Two Handle Tub Set, Polished Chrome, Wall (80926)
- CENTRAL BRASS 3-Valve Bath and Shower Fitting, Polished Chrome, Wall (0868-Z)
- CENTRAL BRASS Two Handle Shower Set, Polished Chrome, Wall (926)
- CENTRAL BRASS Two Handle Shower Set, Polished Chrome, Wall (6266)
- PFISTER Pfister Saxton Shwhd 1F Lg89 Sx 1.8Gpm Tuscan Bronze (973-257Y)
- Central Brass Showerheads and Tub Faucets