Shop All Bathtub and Shower Faucet Combo
Central Brass
Two Handle Tub and Shower Set, Polished Chrome, Wall
Mfr # 80897
Zoro # G6510613
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Shower: 2-1/16", Tub: 2-9/16"
- Features Canopy Handles, Shower Head, Arm and Flange, Ceramic Disc Cartridges
- Mounting Type Wall
- Finish Polished Chrome
- Depth Shower: 4-7/8", Valve: 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 80897
- Zoro # G6510613
- UPC # 763439079190
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Shower: 2-1/16", Tub: 2-9/16" |
Depth | Shower: 4-7/8", Valve: 3" |
Face Dia. | Shower Face Dia: 2-1/16" |
Details
Item | Two Handle Tub and Shower Set |
Features | Canopy Handles, Shower Head, Arm and Flange, Ceramic Disc Cartridges |
Mounting Type | Wall |
Finish | Polished Chrome |
Connection | 1/2" CXC |
Standards | ASME A112.18.1 |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" GALVANIZED 90 ELBOW (352-008C)
- ANVIL 1" x 1/2" Forged Steel Hex Bushing (0361331309)
- FLUIDMASTER Flush Valve, Red, [delete] Size, Rubber (PROS3MAP15G)
- SIGNET PVC Clamp-on Saddles, 8 (PV8S080)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (897)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80968-Z)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-C3)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-Z)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-L3)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (0968-Z)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brush Nickel (KTF301BN)
- Central Brass Bathtub Faucets & Accessories