Shop All Bathroom Sink Faucets
Central Brass
Two Handle Slant Back Bathroom Faucet in Chrome
Mfr # 1178-DLE
Zoro # G109980217
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Brass
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 1178-DLE
- Zoro # G109980217
- UPC # 763439006547
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Handle Material | Brass |
Color | Chrome |
Description
Central Brass offers high-quality commercial faucets with modern styles and features. Our faucets have been the go-to resource for plumbers for over 100 years. Upgrade your next project with Central Brass faucets for reliability and superior craftsmanship.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit, for 1ALA6, 1ALA8, 2HUA8, 2HUA9 (322670)
- ZSI Gamma Iso Cube, 2"x 2"x 3/4" (AS-2)
- BANJO Screen, 30 Mesh, T Line Strainer, 3/4 - 1 In. (LST130)
- AMERICAN STANDARD Cartridge (Hot) (M964367H-0070A)
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Polished Chrome, Weight: 1.2 (0007-H1/2)
- CENTRAL BRASS Slow-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Overall Width: 2" (0355-AN2C)
- CENTRAL BRASS Two Handle Slant Back Bathroom Faucet, IP, Wallmount, Polished Chrome, Weight: 5.7 (1178-DA)
- CENTRAL BRASS Two Handle Shelf Back Bathroom Faucet, Wall Mount, 3 Holes, IP, 1.2 gpm Flow Rate, Polished Chrome (1177-A)
- CENTRAL BRASS Two Handle Shelf Back Bathroom Faucet in Chrome (1177-LE)
- CENTRAL BRASS Two Handle Shelf Back Bathroom Faucet, IP, Wallmount, Polished Chrome, Flow Rate (GPM): 1.2 (1177-DA)
- KOHLER Components Bathroom Sink Spout With Tube Design (77967-CP)
- Central Brass Bathroom Sink Faucets