Shop All Showerheads and Tub Faucets
Central Brass
Two Handle Shower Set, CXC, Wallmount, Polished Chrome
Mfr # 826
Zoro # G6510647
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Built in Transfer Valve, Brass Plug
- Features Canopy Handles, Shower Head, Arm and Flange, Replaceable Seats
- Finish Polished Chrome
- Width Shower: 2-1/16"
- Depth Shower : 4-7/8", Valve: 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 826
- Zoro # G6510647
- UPC # 763439018403
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Width | Shower: 2-1/16" |
Depth | Shower : 4-7/8", Valve: 3-1/4" |
Face Dia. | Shower Face Dia: 2-1/16" |
Details
Includes | Built in Transfer Valve, Brass Plug |
Item | Two Handle Shower Set |
Features | Canopy Handles, Shower Head, Arm and Flange, Replaceable Seats |
Finish | Polished Chrome |
Connection | 1/2" CXC |
Standards | ASME A112.18.1 |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, TubeSz 3/8In (006NS010)
- HOSE MASTER 3/4" Dia x 18" L 321 SS Flexible Metal Hose (GM075SHM180)
- KOHLER Aerator Assembly (1097745-CP)
- KOHLER Aerator Kit, 1.5 Gpm (1103463-BN)
- CENTRAL BRASS Two Handle Tub Set, Polished Chrome, Wall (80926)
- CENTRAL BRASS Two Handle Shower Set, Polished Chrome, Wall (926)
- CENTRAL BRASS Two Handle Shower Set, Polished Chrome, Wall (6266)
- CENTRAL BRASS Two Handle Tub Set, Polished Chrome, Wall (0808-Z)
- CENTRAL BRASS Two Handle Tub Set, Polished Chrome, Wall (6086-Z)
- CENTRAL BRASS 3-Valve Bath and Shower Fitting, Polished Chrome, Wall (0868-Z)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-SN)
- Central Brass Showerheads and Tub Faucets