Shop All Kitchen Faucets
Central Brass
Two Handle Shell Type Wallmount Faucet, NPSM, Standard, Polished Chrm
Mfr # 0194-LE0
Zoro # G6508872
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2 Hole
- Finish Polished Chrome
- ADA Compliant Yes
- Spout Length 6-Inch
- Overall Width 8.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0194-LE0
- Zoro # G6508872
- UPC # 763439007599
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Spout Length | 6-Inch |
Overall Width | 8.75" |
Connection Size | 1/2" |
Center-Center Fitting Size | 4" |
Details
Number of Holes | 2 Hole |
Finish | Polished Chrome |
ADA Compliant | Yes |
Valve Type | Compression |
Flow Rate (GPM) | 1.5 |
Weight | 3 |
Handle Style | Lever |
Mount Type | Standard |
Installation | Wall Mount |
Connection Type | NPSM |
Spout Reach | 6.25" |
Style | Commercial |
Handle Included | Yes |
Description
This CENTRAL BRASS Two Handle Shell Type Wallmount Faucet has a polished chrome finish and comes with two handles. It has a spout length of 6-Inch, an overall width of 8.75", a connection size of 1/2", a valve type of compression, a flow rate of 1.5 GPM, a weight of 3, a lever handle style, a standard mount type, a wall mount installation, a NPSM connection type, a spout reach of 6.25", a center-center fitting size of 4", a commercial style, and a handle included.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 2" (1056-42)
- GROHE Robe Hook, Essentials, Brushed Nickel (40364EN1)
- SHARKBITE/CASH ACME 12x12 Coupling (U008LFA)
- WARWICK HANGER PIPE CLAMP 1"" 5PK (150-10)
- CENTRAL BRASS Glass Filler, NPSM, Single Hole, Polished Chrome (393)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.1 (0047-UA3)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.89 (0127-A)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.28 (0126-A)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Spout Reach: 4.13" (0122-ELS17)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.77 (0122-A)
- ENCORE PLUMBING 4 in Deck Mount Pre-Rinse Faucet Base (KL56-Y003-01)
- Central Brass Kitchen Faucets