Shop All Utility Sink Faucets
Central Brass
Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Height: 4.63"
Mfr # 0094-A
Zoro # G6510324
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Overall Height 4.63"
- Weight 2.8
- Overall Width 7.5"
- Center-Center Fitting Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0094-A
- Zoro # G6510324
- UPC # 763439008626
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Overall Height | 4.63" |
Overall Width | 7.5" |
Center-Center Fitting Size | 4" |
Spout Length | 6-Inch |
Connection Size | 1/2" |
Details
Finish | Polished Chrome |
Weight | 2.8 |
Connection Type | NPSM |
Number of Holes | 2 or 3 Hole |
Spout Reach | 6.25" |
Installation | Deck Mount |
Handle Style | Canopy |
Valve Type | Compression |
Handle Included | Yes |
Flow Rate (GPM) | 1.5 |
ADA Compliant | Yes |
Style | Commercial |
Mount Type | Centerset |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spout Assembly (1114104-VS)
- ARMACELL 3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS41812Y)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-E60-AAB3B)
- PLASTIC TRENDS COUPLEREDUCRDWV 4""X3""PVC (P655)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (466)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.9 (0084-H)
- CENTRAL BRASS Two Handle Shampoo Faucet, NPSM, Polished Chrome, Number of Holes: 3 Hole (1131-B)
- CENTRAL BRASS Gravity Faucet, NPSM, Single Hole, Polished Chrome (426)
- CENTRAL BRASS Two Handle Shampoo Faucet, NPSM, Polished Chrome, Weight: 2.35 (1132-B)
- CENTRAL BRASS Two Handle Utility Shower, IP, Cooper Sweat, Wallmount, Rough Brass (477)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 8" O.C. Splash Mount (BKF-8W-12-G)
- Central Brass Utility Sink Faucets