Shop All Utility Sink Faucets
Central Brass
Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole
Mfr # 0094-A1
Zoro # G6508057
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Weight 3
- Overall Width 7.5"
- Overall Height 5.75"
- Handle Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0094-A1
- Zoro # G6508057
- UPC # 763439008671
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Overall Width | 7.5" |
Overall Height | 5.75" |
Spout Length | 8-Inch |
Center-Center Fitting Size | 4" |
Connection Size | 1/2" |
Details
Finish | Polished Chrome |
Weight | 3 |
Handle Included | Yes |
Number of Holes | 2 or 3 Hole |
Installation | Deck Mount |
Connection Type | NPSM |
Mount Type | Centerset |
Style | Commercial |
Flow Rate (GPM) | 1.5 |
Valve Type | Compression |
ADA Compliant | Yes |
Spout Reach | 7.88" |
Handle Style | Canopy |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass Lead Free Elbow, Compression x Male Connector, 1/2" Pipe Size (C74087LF)
- CHICAGO FAUCET Split Ring (1-126JKABNF)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353010460)
- KOHLER Trip Lever Service Kit-Right (1133133-CP)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Height: 4.63" (0094-A)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (465)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (466)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (80466)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0084-A17)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (470)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Swing Spout, 8" O.C. Splash Mount (BKF-8W-8-G)
- Central Brass Utility Sink Faucets