Shop All Utility Sink Faucets
Central Brass
Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Handle Style: Lever
Mfr # 0094-LE17
Zoro # G6506885
product price: $67.61
/ea
$67.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Overall Height 10.56"
- Overall Width 8.75"
- Weight 3.7
- Style Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 0094-LE17
- Zoro # G6506885
- UPC # 763439006745
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Overall Height | 10.56" |
Overall Width | 8.75" |
Connection Size | 1/2" |
Spout Length | 4-3/32-Inch |
Center-Center Fitting Size | 4" |
Details
Finish | Polished Chrome |
Weight | 3.7 |
Style | Commercial |
Flow Rate (GPM) | 1.5 |
Connection Type | NPSM |
Mount Type | Centerset |
Spout Reach | 4.13" |
Valve Type | Compression |
Number of Holes | 2 or 3 Hole |
ADA Compliant | Yes |
Installation | Deck Mount |
Handle Style | Lever |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005603)
- REVALVED 3" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV300TH)
- NIBCO 1-1/4" NOM FTG x 1-1/4" FNPT Copper Adapter (6032 11/4)
- ZORO SELECT Black Steel Slip On Flange Class 150 (FLCS1RFSO212)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 5 (0054-URC-Q)
- CENTRAL BRASS Gravity Faucet, NPSM, Single Hole, Polished Chrome (426)
- CENTRAL BRASS Two Handle Exposed Shower Set, NPT, Wallmount, Polished Chrome (1380)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0084-A17)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass (470)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 2.8 (0094-H)
- KINGSTON BRASS KF461 Laundry Faucet, Polished Chrome (KF461)
- Central Brass Utility Sink Faucets