Shop All Bathroom Sink Faucets
Central Brass
Two Handle Shelf Back Bathroom Faucet, IP, Wallmount, Polished Chrome, Flow Rate (GPM): 1.2
Mfr # 1177-DA
Zoro # G6507542
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 Hole
- ADA Compliant Yes
- Finish Polished Chrome
- Weight 4.9
- Overall Height 2.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Brass
- MFR # 1177-DA
- Zoro # G6507542
- UPC # 763439026675
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 2.38" |
Connection Size | 1/2" |
Overall Width | 9.5" |
Center-Center Fitting Size | 4 - 6" |
Details
Number of Holes | 3 Hole |
ADA Compliant | Yes |
Finish | Polished Chrome |
Weight | 4.9 |
Flow Rate (GPM) | 1.2 |
Valve Type | Compression |
Spout Reach | 1.88" |
Connection Type | IP |
Mount Type | Wallmount |
Handle Included | Yes |
Handle Style | Canopy |
Installation | Wall Mount |
Style | Commercial |
Description
The Central Brass Two Handle Shelf Back Bathroom Faucet is a wallmount, polished chrome faucet with a flow rate of 1.2 GPM. It has a total of 3 holes, a weight of 4.9, an overall height of 2.38", a connection size of 1/2", a compression valve type, a spout reach of 1.88", an IP connection type, an overall width of 9.5", a center-center fitting size of 4 - 6", a canopy handle style, and a handle included. It is a commercial style installation.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN (K) SINGLE CONTROL HANDLE ASSEMBLY (G63237)
- CENTRAL BRASS Single Handle Bar Faucet, NPSM, Single Hole, Polished Chrome, Flow Rate (GPM): 1.5 (0281-AC)
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-6)
- KOHLER Elliston Polished Chrome Silver Robe Hook (R72788-CP)
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Polished Chrome, Weight: 1.3 (0005-H1/2P)
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Polished Chrome, Weight: 1.2 (0007-H1/2)
- CENTRAL BRASS Two Handle Slant Back Bathroom Faucet, IP, Wallmount, Polished Chrome, Weight: 5.7 (1178-DA)
- CENTRAL BRASS Slow-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Overall Width: 2" (0355-AN2C)
- CENTRAL BRASS Two Handle Shelf Back Bathroom Faucet, Wall Mount, 3 Holes, IP, 1.2 gpm Flow Rate, Polished Chrome (1177-A)
- CENTRAL BRASS Two Handle Slant Back Bathroom Faucet, IP, Wallmount, Polished Chrome, Number of Holes: 3 Hole (1178-A)
- FIXTURESFIRST Yosemite 4-12-Inch Contemporary Modern Waterfall Bathroom Sink Faucet Oil Rubbed Bronze (FI2521809)
- Central Brass Bathroom Sink Faucets & Accessories